Apply to be a TradeMaster!
Main product image of 1/2" Nominal Sweat x 3/8" OD Compression 1/4-Turn Angle Ball Stop Valve wih 5" Extension Tube, Lead Free (Chrome)
Magnifying glass
Hover image to zoom

1/2" Nominal Sweat x 3/8" OD Compression 1/4-Turn Angle Ball Stop Valve wih 5" Extension Tube, Lead Free (Chrome)

SKU:
KTCS40X-C
Rating:
(0)
Q&A:
(0)
1/2" Nominal Sweat x 3/8" OD Compression 1/4-Turn Angle Ball Stop Valve wih 5" Extension Tube, Lead Free (Chrome)
Magnifying glass
Hover image to zoom
KTCS40X-C has been discontinued
Discontinued October 16, 2020
This product was discontinued by the manufacturer.
Direct Replacement:
1/2" Nom. Sweat x 3/8" OD Comp. Angle Stop Valve w/ 5" Sweat Extension, Lead Free (Chrome)
SKU:KTCS40BX-C
(1)
Out of Stock
Out of Stock
Get it Tue, Aug 4 - Tue, Aug 11
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Inlet Type
Nominal Sweat
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass

Description

1/2" Nominal Sweat x 3/8" OD Compression 1/4-Turn Angle Ball Stop Valve wih 5" Extension Tube (Chrome Plated)

For use with water in accessible locations only

Design Features:
  • Machined one-piece brass body provides strength, durability and long-lasting performance
  • Easy-to-remove handle with screw attachment protects against accidental stop operation during rough-ins
  • Precision-machined brass ball is specially engineered and mated with PTFE seats to provide smooth operation without freeze ups even after long periods of non-use
  • Two high-performance o-rings withstand high temperatures and corrosion from harsh water environments
  • Blow-out proof brass stem is assembled from the inside out with two o-rings to ensure safe, reliable performance
  • Plated stem provides corrosion resistance and prevents o-ring damage after long periods of non-use
  • Metal handle is designed for durability, corrosion resistance, and a sleek appearance
  • 100% Leak tested
  • No Lead

Specs

Finish:

Chrome Plated

Material:

Brass

Size:

1/2" x 3/8"

Inlet Size:

1/2"

Outlet Size:

3/8"

Inlet Type:

Nominal Sweat

Outlet Type:

OD Compression

Type:

1/4 Turn

Valve Type:

Angle

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm