Apply to be a TradeMaster!
Main product image of 1/2" Nom. Sweat x 3/8" OD Comp. Angle Stop Valve w/ 5" Sweat Extension, Lead Free (Chrome)
Magnifying glass
Hover image to zoom

1/2" Nom. Sweat x 3/8" OD Comp. Angle Stop Valve w/ 5" Sweat Extension, Lead Free (Chrome)

SKU:
KTCS40BX-C
Rating:
(1)
Q&A:
(2)
1/2" Nom. Sweat x 3/8" OD Comp. Angle Stop Valve w/ 5" Sweat Extension, Lead Free (Chrome)
Magnifying glass
Hover image to zoom
$26.35 each
In Stock
In Stock
Get 10 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal Sweat
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass

Description

–
1/2" Nom. Sweat x 3/8" OD Comp. Angle Stop Valve w/ 5" Sweat Extension Tube

Specs

–
Material:

Brass

Finish:

Chrome

Product Type:

Supply Stop

Size:

1/2" x 3/8"

Inlet Size:

1/2"

Outlet Size:

3/8"

Application:

Plumbing

Valve Type:

w/ Extension

Type:

1/4 Turn

Body Pattern:

Angle

Outlet Type:

OD Compression

Inlet Type:

Nominal Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" CTS Sweat Chrome-Plated Steel Bell Escutcheon (2-3/8" OD)
SKU: ESBB050
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again because of its quality

I used these valves for the installation of 2 pedestal sinks. They are perfect for this because they have the extended tubes that are chrome plated, for a much better look since they will not be hidden inside a cabinet. In addition, these valves are Brasscraft, which quality wise, has never let me down. The fact that they are the sweat type is also like an insurance policy against leaks or blow offs, as I have seen with the compression type valves.
Don the homeowner and handyman
New Castle, De
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Can this be cut to say 2 inches for tighter locations where they are visible versus displaying exposed copper?

Asked by Dino 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The sweat extension tube portion of the angle stop valve could be cut down to 2" in length in order to fit an application.

Was this review helpful to you?

Q: Are these lead free and 1/4 turn?

Asked by T 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, they are lead free and quarter turn.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy