Apply to be a TradeMaster!
Main product image of 1/2" Nominal Sweat x 3/8" OD Compression 1/4-Turn Angle Ball Stop Valve, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom

1/2" Nominal Sweat x 3/8" OD Compression 1/4-Turn Angle Ball Stop Valve, Lead Free (Rough Brass)

SKU:
KTR19X-R
Rating:
(1)
Q&A:
(0)
1/2" Nominal Sweat x 3/8" OD Compression 1/4-Turn Angle Ball Stop Valve, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom
$15.55 each
BOX UP & SAVE 14%
$67.10 box of 5
$13.42 each
In Stock
In Stock
Get 10 Tue, Nov 24
Body Pattern: 
Angle

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Rough Brass
Product Highlight: Material
Brass
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Inlet Type
Nominal Sweat

Description

–
1/2" Nominal Sweat x 3/8" OD Compression 1/4-Turn Angle Ball Stop Valve (Rough Brass)

For use in potable water distribution systems.

Design Features:
  • Machined brass ball is specially engineered and mated with PTFE seats to provide smooth operation without freeze ups even after long periods of non-use
  • Two high-performance o-rings withstand high temperatures and corrosion from harsh water environments
  • Machined, one-piece brass body provides strength, durability, and long-lasting performance
  • Brass stem is assembled from the inside out with two o-rings to ensure safe, reliable performance
  • Plated stem provides corrosion resistance and prevents o-ring damage after long periods of non-use
  • Exclusive, chrome-plated metal handle is designed for durability, corrosion resistance, and a sleek appearance
  • Easy-to-remove handle with screw attachment protects accidental stop operation during rough-ins
  • 100% Leak tested
  • No Lead

Specs

–
Finish:

Rough Brass

Material:

Brass

Product Type:

Supply Stop

Size:

1/2" x 3/8"

Inlet Size:

1/2"

Outlet Size:

3/8"

Inlet Type:

Nominal Sweat

Type:

1/4 Turn

Outlet Type:

OD Compression

Body Pattern:

Angle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent

Nice to know they offer this valve in rough brass. Supplyhouse doesn't offer the straight version of this valve in rough brass which is perplexing, as they both go hand in hand. the straight version should be a stock item and not something that can be special ordered. Keep that in mind before you buy this valve.
Anthony
Pennsylvania
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy