Apply to be a TradeMaster!
Main product image of 1/2" FIP x 1/2" OD Compression 1/4-Turn Angle Ball Stop Valve, Lead Free (Chrome)
Magnifying glass
Hover image to zoom

1/2" FIP x 1/2" OD Compression 1/4-Turn Angle Ball Stop Valve, Lead Free (Chrome)

SKU:
KTR37X-C
Rating:
(4)
Q&A:
(0)
1/2" FIP x 1/2" OD Compression 1/4-Turn Angle Ball Stop Valve, Lead Free (Chrome)
Magnifying glass
Hover image to zoom
$30.18 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Chrome
Product Highlight: Size
1/2" x 1/2"
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/2"
Product Highlight: Inlet Type
FIP

Description

–
1/2" FIP x 1/2" OD Compression 1/4-Turn Angle Ball Stop Valve (Chrome Plated)

For use with water in accessible locations only.

Design Features:
  • Precision-machined brass ball is specially engineered and mated with PTFE seats to provide smooth operation without freeze ups even after long periods of non-use
  • Two high-performance O-rings withstand high temperatures and corrosion from harsh water environments
  • Machined, extruded brass body provides strength, durability, and long-lasting performance
  • Blow-out-proof brass stem is assembled from the inside out with two O-rings to ensure safe, reliable performance
  • Plated stem provides corrosion resistance and prevents o-ring damage after long periods of non-use
  • Exclusive, chrome-plated metal handle is designed for durability, corrosion resistance, & a sleek appearance
  • Easy-to-remove handle with screw attachment protects accidental stop operation during rough-ins
  • 100% leak tested
  • 100% compliant product available

Specs

–
Material:

Brass

Finish:

Chrome

Product Type:

Supply Stop

Size:

1/2" x 1/2"

Inlet Size:

1/2"

Outlet Size:

1/2"

Inlet Type:

FIP

Type:

1/4 Turn

Outlet Type:

OD Compression

Body Pattern:

Angle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.25 out of 4 reviews
75% would recommend this product
4.25
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
25%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Excellent valves - Internals not plastic

I buy these more expensive Brasscraft 1/2" valves because the internals are metal, not plastic like the standard valves you find in every hardware store. On a toilet supply, use this with a Fluidmaster B4F12U 12" Universal Braided Hose Faucet Water Supply Connector. It comes with 3 metal adapters and marries this stainless steel flex supply-line up perfect. No need to shop elsewhere. SupplyHouse shipped these faster than any online supplier I've experienced.
Bob
Whittier
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality

Well made and well priced, made in USA
Don
Fairlawn N.J.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not what I expected. Too flow restricted.

I purchased this faucet with a 1/2 outlet looking for more flow to the kitchen sink. Unfortunately, internally it is restricted down the same as a 3/8 standard faucet (or less) It is not designed to maximize flow.
Olgeezer
Dallas
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

BrassCraft quality.

High quality, made in USA, reasonably priced. The people at SuppluHouse that I've dealt with are the same.
DWylie
Los Angeles
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy