Apply to be a TradeMaster!
Main product image of 3/8" FIP x 3/8" OD Compression 1/4-Turn Angle Ball Stop Valve, Lead Free (Chrome)
Magnifying glass
Hover image to zoom

3/8" FIP x 3/8" OD Compression 1/4-Turn Angle Ball Stop Valve, Lead Free (Chrome)

SKU:
KTSR15X-C
Rating:
(0)
Q&A:
(0)
3/8" FIP x 3/8" OD Compression 1/4-Turn Angle Ball Stop Valve, Lead Free (Chrome)
Magnifying glass
Hover image to zoom
$35.27 each
BOX UP & SAVE 11%
$157.25 box of 5
$31.45 each
In Stock
In Stock
Get 5 Tomorrow, Sep 16
Order by 6PM, receive Tomorrow
Inlet Type
FIP
Inlet Size
3/8"
Body Pattern
Angle

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Inlet Type
FIP
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
3/8"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
3/8" x 3/8"
Product Highlight: Material
Brass

Description

3/8" FIP x 3/8" OD Compression 1/4-Turn Angle Ball Stop Valve (Chrome Plated)

For use in potable water distribution systems

Design Features:
  • Precision-machined brass ball is specially engineered and mated with PTFE seats to provide smooth operation without freeze ups even after long periods of non-use
  • TWO high-performance o-rings withstand high temperatures and corrosion from harsh water environments
  • Machined one-piece brass body provides strength, durability, and long-lasting performance
  • Blow-out proof brass stem is assembled from the inside out with two o-rings to ensure safe, reliable performance
  • Plated stem provides corrosion resistance and prevents o-ring damage after long periods of non-use
  • 100% Leak tested
  • 100% Compliant

Note: Image may not be actual representation of item.

Specs

Finish:

Chrome Plated

Material:

Brass

Product Type:

Supply Stop

Size:

3/8" x 3/8"

Outlet Size:

3/8"

Inlet Size:

3/8"

Inlet Type:

FIP

Outlet Type:

OD Compression

Type:

1/4 Turn

Body Pattern:

Angle

Includes:

Loose Key

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy