Apply to be a TradeMaster!
Main product image of 1/4" OD Compression x 1/4" OD Compression Straight Needle Valve (Rough Brass)
Magnifying glass
Hover image to zoom

1/4" OD Compression x 1/4" OD Compression Straight Needle Valve (Rough Brass)

SKU:
NV105-4X
Rating:
(0)
Q&A:
(0)
1/4" OD Compression x 1/4" OD Compression Straight Needle Valve (Rough Brass)
Magnifying glass
Hover image to zoom
$12.60 each
BOX UP & SAVE 8%
$291.00 box of 25
$11.64 each
In Stock
In Stock
Get 12 Mon, Nov 9
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4" x 1/4"
Product Highlight: Inlet Size
1/4"
Product Highlight: Outlet Size
1/4"
Product Highlight: Inlet Type
OD Compression
Product Highlight: Outlet Type
OD Compression
Product Highlight: Body Pattern
Straight

Description

–
1/4" OD Compression x 1/4" OD Compression Straight Needle Valve (Rough Brass)

Use with automotive & industrial applications for instrumentation, hydraulic and pneumatic systems. Not intended for use with natural gas, LPG (liquefied petroleum gas or propane), nuclear or avionic (aircraft) applications

Design Features:
  • Positive sealing & flow adjustment up to the capacity of the valve
  • Metal-to-metal seats with a fine thread engagement
  • Compliant needle valve options available for California and Vermont “low-lead” requirements

Specs

–
Size:

1/4" x 1/4"

Inlet Size:

1/4"

Outlet Size:

1/4"

Inlet Type:

OD Compression

Outlet Type:

OD Compression

Body Pattern:

Straight

Finish:

Rough Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy