Apply to be a TradeMaster!
Main product image of 1/2" Nom Compression (5/8" OD) x 7/16" OD & 1/2" Slip-Joint Multi-Turn Angle Stop Valve (Chrome)
Magnifying glass
Hover image to zoom

1/2" Nom Compression (5/8" OD) x 7/16" OD & 1/2" Slip-Joint Multi-Turn Angle Stop Valve (Chrome)

SKU:
O3341X-C
Rating:
(0)
Q&A:
(0)
1/2" Nom Compression (5/8" OD) x 7/16" OD & 1/2" Slip-Joint Multi-Turn Angle Stop Valve (Chrome)
Magnifying glass
Hover image to zoom
$12.17 each
BOX UP & SAVE 12%
$53.80 box of 5
$10.76 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Body Pattern: 
Angle

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal Compression
Product Highlight: Outlet Type
Slip-Joint
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
7/16" x 1/2"
Product Highlight: Size
1/2" x 7/16" (1/2")
Product Highlight: Material
Brass

Description

–
1/2" Nom Compression x 7/16" OD & 1/2" Slip-Joint Multi-Turn Angle Stop Valve (Chrome)

Specs

–
Material:

Brass

Finish:

Chrome

Outlet Size:

7/16" x 1/2"

Product Type:

Supply Stop

Inlet Size:

1/2"

Size:

1/2" x 7/16" (1/2")

Inlet Type:

Nominal Compression

Type:

Multi-Turn

Outlet Type:

Slip-Joint

Body Pattern:

Angle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy