1/2" Nom Compression x 1/4" OD Compression Multi-Turn Angle Stop Valve, Lead Free (Chrome)
For use in potable water distribution systems. Not intended for recirculating water systems that produce continuous use temperatures above 115° F. For those applications, use our KT series ball stops.
Design Features:
| Finish: | Chrome |
|---|---|
| Material: | Brass |
| Product Type: | Supply Stop |
| Size: | 1/2" x 1/4" |
| Outlet Size: | 1/4" |
| Inlet Size: | 1/2" |
| Inlet Type: | Nominal Compression |
| Outlet Type: | OD Compression |
| Type: | Multi-Turn |
| Body Pattern: | Angle |