Apply to be a TradeMaster!
Main product image of 5/8" O.D. Compr (3/4" OD) x 3/8" O.D. Compr Straight Stop Valve, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom

5/8" O.D. Compr (3/4" OD) x 3/8" O.D. Compr Straight Stop Valve, Lead Free (Rough Brass)

SKU:
OCR14X-R
Rating:
(1)
Q&A:
(0)
5/8" O.D. Compr (3/4" OD) x 3/8" O.D. Compr Straight Stop Valve, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom
$13.44 each
BOX UP & SAVE 16%
$56.75 box of 5
$11.35 each
Backorder
Backorder
Get it Wed, Sep 16 - Wed, Oct 14
Inlet Size
1/2"
Outlet Size
3/8"
Inlet Type
Nominal Compression
FIPNominal Compression
Outlet Type
OD Compression
Body Pattern
Straight
Finish
Rough Brass

MANUALS (1)


This item replaces: OCR14-R

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Inlet Type
Nominal Compression
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass

Description

1/2" Nom Compr x 3/8" O.D. Compr Straight Stop Valve, Lead Free (Rough Brass)

Specs

Finish:

Rough Brass

Material:

Brass

Product Type:

Supply Stop

Inlet Size:

1/2"

Size:

1/2" x 3/8"

Outlet Size:

3/8"

Outlet Type:

OD Compression

Type:

Multi-Turn

Body Pattern:

Straight

Inlet Type:

Nominal Compression

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

decent basic non plated stop valve

I use these rough brass stop valves for use inside cabinets when a plated version is not necessary or wanted. They are rebuildable with the kit available so complete removal is not necessary. They are compression for use with copper or also pex with an anti-crush insert sleeve to prevent it from blowing off of the weaker pex plastic tube. My complaint with these Brasscraft ones would be that they have a weak plastic stem that when stuck over time can and will break if it sits untouched for years which is quite common. The rubber seat washer can become brittle or weak over time especially on the hot side. This will cause it to crumble and block the flow to the fixture or dislodge and block the flow or render it unable to turn off but this is a common problem to any brand of stop valve.
MaxR
NJ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy