Apply to be a TradeMaster!
Main product image of 1/2" Nom Compr (5/8" OD) x 3/8" O.D. Compr Angle Stop, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom

1/2" Nom Compr (5/8" OD) x 3/8" O.D. Compr Angle Stop, Lead Free (Rough Brass)

SKU:
OCR19X-R
Rating:
(2)
Q&A:
(0)
1/2" Nom Compr (5/8" OD) x 3/8" O.D. Compr Angle Stop, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom
$10.31 each
BOX UP & SAVE 14%
$44.50 box of 5
$8.90 each
In Stock
In Stock
Get 215 Tue, Oct 6
Order by today, receive Tuesday
Inlet Size: 
1/2"
Outlet Size: 
3/8"
Inlet Type: 
Nominal Compression
Outlet Type: 
OD Compression
OD Flare
Body Pattern: 
Angle
Finish: 
Rough Brass
This item replaces: OCR19-R

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal Compression
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass

Description

–
1/2" Nom Compr x 3/8" O.D. Compr Angle Stop, Lead Free (Rough Brass)

Specs

–
Material:

Brass

Finish:

Rough Brass

Product Type:

Supply Stop

Inlet Size:

1/2"

Size:

1/2" x 3/8"

Outlet Size:

3/8"

Outlet Type:

OD Compression

Type:

Multi-Turn

Body Pattern:

Angle

Inlet Type:

Nominal Compression

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Finish
Size
Outlet Type
Type
CURRENT ITEM
Product Image of 1/2" Nom Compr (5/8" OD) x 3/8" O.D. Compr Angle Stop, Lead Free (Rough Brass)
1/2" Nom Compr (5/8" OD) x 3/8" O.D. Compr Angle Stop, Lead Free (Rough Brass)
SKU: OCR19X-R
(2)
Brass
Rough Brass
1/2" x 3/8"
OD Compression
Multi-Turn
Brass
Rough Brass
5/8" x 3/8"
OD Compression
Multi-Turn

You May Also Need

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Wonderful staff

Many options, good service. They want to help
lightning
NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

nice stop valves for inside cabinets

These Brasscraft angle stops are perfect for use inside a cabinet where they are not exposed since they are rough brass. Chrome or other matching finish stop valves should be chosen for exposed locations like for a pedestal sink, open cabinet, or toilets. They feature a metal handle but a plastic stem. This can break if it hasn't been turned off in many years as minerals and time seize them in place. Replacement stems can actually be bought from Brasscraft part # BCSR01.
MaxR
NJ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy