Apply to be a TradeMaster!
Main product image of 1/2" FIP x 1/4" OD Compression Multi-Turn Angle Stop Valve, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom

1/2" FIP x 1/4" OD Compression Multi-Turn Angle Stop Valve, Lead Free (Rough Brass)

SKU:
OR07X-R
Rating:
(0)
Q&A:
(0)
1/2" FIP x 1/4" OD Compression Multi-Turn Angle Stop Valve, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom
$16.24 each
BOX UP & SAVE 12%
$71.15 box of 5
$14.23 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Inlet Size: 
1/2"
Outlet Size: 
1/4"
1/4"3/8"
Body Pattern: 
Angle

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
FIP
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/4"
Product Highlight: Size
1/2" x 1/4"
Product Highlight: Material
Brass

Description

–
1/2" FIP x 1/4" OD Compression Multi-Turn Angle Stop Valve (Rough Brass)

For use in potable water distribution systems. Not intended for recirculating water systems that produce continuous use temperatures above 115° F. For those applications, use BrassCraft KT series ball stops

Design Features:
  • Machined one-piece brass body provides strength, durability and long-lasting performance
  • Oval knurled handle provides a secure grip and smooth on/off operation
  • Easy-to-remove handle with screw attachment protects accidental stop operation during rough-ins
  • Compliant Stops available for California and Vermont “low-lead” requirements

Specs

–
Material:

Brass

Finish:

Rough Brass

Product Type:

Supply Stop

Size:

1/2" x 1/4"

Inlet Size:

1/2"

Outlet Size:

1/4"

Inlet Type:

FIP

Type:

Multi-Turn

Outlet Type:

OD Compression

Body Pattern:

Angle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy