Apply to be a TradeMaster!
Main product image of 3/8" FIP x 3/8" OD Compression Multi-Turn Angle Stop Valve, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom

3/8" FIP x 3/8" OD Compression Multi-Turn Angle Stop Valve, Lead Free (Rough Brass)

SKU:
OR15X-R
Rating:
(0)
Q&A:
(0)
3/8" FIP x 3/8" OD Compression Multi-Turn Angle Stop Valve, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom
$8.77 each
BOX UP & SAVE 7%
$40.95 box of 5
$8.19 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Inlet Size: 
3/8"
Outlet Size: 
3/8"
Body Pattern: 
Angle
Angle
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
FIP
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
3/8"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
3/8" x 3/8"
Product Highlight: Material
Brass

Description

–
3/8" FIP x 3/8" OD Compression Multi-Turn Angle Stop Valve (Rough Brass)

Specs

–
Finish:

Rough Brass

Material:

Brass

Product Type:

Supply Stop

Size:

3/8" x 3/8"

Inlet Size:

3/8"

Outlet Size:

3/8"

Inlet Type:

FIP

Outlet Type:

OD Compression

Type:

Multi-Turn

Body Pattern:

Angle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy