Apply to be a TradeMaster!
Main product image of 3/8" FIP x 1/2" OD Compression Multi-Turn Angle Stop Valve, Lead Free (Chrome)
Magnifying glass
Hover image to zoom

3/8" FIP x 1/2" OD Compression Multi-Turn Angle Stop Valve, Lead Free (Chrome)

SKU:
OR35X-C
Rating:
(0)
Q&A:
(0)
3/8" FIP x 1/2" OD Compression Multi-Turn Angle Stop Valve, Lead Free (Chrome)
Magnifying glass
Hover image to zoom
$29.22 each
BOX UP & SAVE 12%
$128.95 box of 5
$25.79 each
In Stock
In Stock
Get 6 Wed, Sep 23
Inlet Size
3/8"
Outlet Size
1/2"
3/8"
Inlet Type
FIP
Outlet Type
OD Compression
Body Pattern
Angle
Finish
Chrome
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Inlet Type
FIP
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
3/8"
Product Highlight: Outlet Size
1/2"
Product Highlight: Size
3/8" x 1/2"
Product Highlight: Material
Brass

Description

3/8" FIP x 1/2" OD Compression Multi-Turn Angle Stop Valve (Chrome Plated)

Note: Image may not be actual representation of item.

Specs

Finish:

Chrome

Material:

Brass

Product Type:

Supply Stop

Size:

3/8" x 1/2"

Inlet Size:

3/8"

Outlet Size:

1/2"

Inlet Type:

FIP

Type:

Multi-Turn

Outlet Type:

OD Compression

Body Pattern:

Angle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy