Apply to be a TradeMaster!
Main product image of 3/8" FIP x 3/8" FIP Multi-Turn Straight Stop Valve, Lead Free (Chrome)
Magnifying glass
Hover image to zoom

3/8" FIP x 3/8" FIP Multi-Turn Straight Stop Valve, Lead Free (Chrome)

SKU:
OR90X-C
Rating:
(0)
Q&A:
(0)
3/8" FIP x 3/8" FIP Multi-Turn Straight Stop Valve, Lead Free (Chrome)
Magnifying glass
Hover image to zoom
$30.84 each
BOX UP & SAVE 11%
$136.60 box of 5
$27.32 each
Backorder
Backorder
Get it Tue, Oct 20 - Tue, Nov 17
Inlet Size
3/8"
Outlet Size
3/8"
Inlet Type
FIP
Outlet Type
FIP
Body Pattern
Straight
Finish
Chrome

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Inlet Type
FIP
Product Highlight: Outlet Type
FIP
Product Highlight: Inlet Size
3/8"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
3/8" x 3/8"
Product Highlight: Material
Brass

Description

3/8" FIP x 3/8" FIP Multi-Turn Straight Stop Valve (Chrome Plated)

For use with water in accessible locations only. Not intended for recirculating water systems that produce continuous use temperatures above 115° F. For those applications, use our KT series ball stop.

Design Features:
  • Machined one-piece brass body provides strength, durability, and long-lasting performance
  • Oval knurled handle provides a secure grip and smooth on/off operation
  • Easy-to-remove handle with screw attachment helps protect against accidental stop operation during rough-ins
  • 100% Compliant product available

Note: Image may not be actual representation of item.

Specs

Finish:

Chrome

Material:

Brass

Product Type:

Supply Stop

Size:

3/8" x 3/8"

Outlet Size:

3/8"

Inlet Size:

3/8"

Inlet Type:

FIP

Outlet Type:

FIP

Type:

Multi-Turn

Body Pattern:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy