Apply to be a TradeMaster!
Main product image of 3/4" Push Connect Removal Tool for Brasscraft Push Connect
Magnifying glass
Hover image to zoom

3/4" Push Connect Removal Tool for Brasscraft Push Connect

SKU:
PCT-12
Rating:
(0)
Q&A:
(0)
3/4" Push Connect Removal Tool for Brasscraft Push Connect
Magnifying glass
Hover image to zoom
We no longer carry PCT-12
Unavailable since December 4, 2019
Direct Replacement:
3/4" SharkBite Disconnect Clip, U712A
Brand:
SharkBite
SKU:U712A
(19)
Order by 6PM, receive 30 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Warranty
1 Year Warranty

Description

For use in exposed locations only to connect water heaters, water softeners, and other water connected devices to the water supply. Compatible with PEX, copper, and CPVC.

Design Features:
  • Proprietary ProCoat® clear coat provides superior corrosion protection from most harsh chemicals that can cause surface deterioration and pinhole leaks
  • Secure push connect connection
  • No soldering or glue needed for installation
  • Removes the need for additional transition fittings
  • Full flow, maximum performance. 3/4” internal diameter provides greater water flow without obstruction
  • Integrated dielectric sleeve effectively isolates dissimilar metals within the waterway to help prevent galvanic and electrolytic corrosion
  • No dielectric union needed with installation. Dielectric is built-in to the design of the connector*
  • Less torque to seal against the pliable rubber washer, especially on rough nipple surfaces
  • Longer connector nut allows a greater number of thread-to-thread contacts and a better seal
  • 100% leak tested prior to coating application to ensure connector performance and reliability
  • No Lead

Specs

Size:

3/4"

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm