Apply to be a TradeMaster!
Main product image of 1/2" Nominal CPVC x 3/8" OD Compression Multi-Turn Straight Stop Valve (Chrome Plated)
Magnifying glass
Hover image to zoom

1/2" Nominal CPVC x 3/8" OD Compression Multi-Turn Straight Stop Valve (Chrome Plated)

SKU:
PR14X-C
Rating:
(0)
Q&A:
(0)
1/2" Nominal CPVC x 3/8" OD Compression Multi-Turn Straight Stop Valve (Chrome Plated)
Magnifying glass
Hover image to zoom
$13.66 each
BOX UP & SAVE 3%
$66.25 box of 5
$13.25 each
Backorder
Backorder
Get it Tue, Oct 20 - Tue, Nov 17
Outlet Size
3/8"
Body Pattern
Straight
Finish
Chrome

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Inlet Type
Nominal CPVC
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass

Description

1/2" Nominal CPVC x 3/8" OD Compression Multi-Turn Straight Stop Valve (Chrome Plated)

For use in potable water distribution systems. Not intended for recirculating water systems that produce continuous use temperatures above 115° F. For those applications, use BrassCraft KT series ball stops.

Design Features:
  • Machined one-piece brass body provides strength, durability and long-lasting performance
  • Oval knurled handle provides a secure grip and smooth on/off operation
  • Compliant Multi-Turn Stops available for California, Vermont and Maryland "low-lead" requirements

Note: Image may not be actual representation of item.

Specs

Material:

Brass

Finish:

Chrome

Product Type:

Supply Stop

Size:

1/2" x 3/8"

Inlet Size:

1/2"

Outlet Size:

3/8"

Inlet Type:

Nominal CPVC

Type:

Multi-Turn

Outlet Type:

OD Compression

Body Pattern:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy