Shop Resideo Sale
Main product image of 1/2" Nom. Sweat x 1/4" O.D. Compression Chrome Plated Angle Stop Valve (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Nom. Sweat x 1/4" O.D. Compression Chrome Plated Angle Stop Valve (Lead Free)

SKU:
R09X-C
Rating:
(1)
Q&A:
(0)
1/2" Nom. Sweat x 1/4" O.D. Compression Chrome Plated Angle Stop Valve (Lead Free)
Magnifying glass
Hover image to zoom
$16.65 each
BOX UP & SAVE 12%
$72.85 box of 5
$14.57 each
In Stock
In Stock
Get 39 Fri, Nov 20 - Mon, Nov 23
Outlet Size: 
1/4"
Body Pattern: 
Angle
Finish: 
Chrome

MANUALS (1)


This item replaces: R09-C1, R09-C

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal Sweat
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/4"
Product Highlight: Size
1/2" x 1/4"
Product Highlight: Material
Brass

Description

–
Features:
  • Machined one-piece brass body provides strength, durability and long-lasting performance
  • Oval knurled handle provides a secure grip and smooth on/off operation
  • Easy-to-remove handle with screw attachment protects accidental stop operation during rough-ins
  • Specs

    –
    Finish:

    Chrome

    Material:

    Brass

    Size:

    1/2" x 1/4"

    Product Type:

    Supply Stop

    Inlet Size:

    1/2"

    Outlet Size:

    1/4"

    Outlet Type:

    OD Compression

    Type:

    Multi-Turn

    Inlet Type:

    Nominal Sweat

    Body Pattern:

    Angle

    Lead Free:

    Yes

    Max Pressure (PSI):

    125

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Closed Now:
    Hours
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Works great for Ice Maker Supply

    I went from using the valve which pierces through the existing supply line to a dedicated pipe to supply my fridge ice maker. This made a huge difference in flow rate from the fridges water dispenser.
    Beefjrkytime
    Buck County PA
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy