Apply to be a TradeMaster!
Main product image of 3/4" ID x 17/20" OD White Cap Thread Gaskets for Crane Faucets (Pair)
Magnifying glass
Hover image to zoom

3/4" ID x 17/20" OD White Cap Thread Gaskets for Crane Faucets (Pair)

SKU:
SC0199
Rating:
(0)
Q&A:
(0)
3/4" ID x 17/20" OD White Cap Thread Gaskets for Crane Faucets (Pair)
Magnifying glass
Hover image to zoom
SC0199 has been discontinued
Discontinued January 25, 2021
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: OD
17/20"
Product Highlight: ID
3/4"
Product Highlight: Finish
White
Product Highlight: Used With
Universal
Product Highlight: Material
Plastic

Description

Features:
  • Cap Thread Gaskets
  • For American Brass, American Standard, Arrowhead Brass, Briggs, Burlington Brass, Central Brass, Crane,Dick Brothers, Eljer, Grand Haven, Harcraft, Import, Michigan Brass, Price Pfister, Rheem, Royal Brass, Savoy, Sterling and Streamway Faucets
  • 3/4" ID x 17/20" OD x 3/50" H
  • Finish: White
  • Material: Plastic

Specs

OD:

17/20"

ID:

3/4"

Finish:

White

Used With:

Universal

Material:

Plastic

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm