Apply to be a TradeMaster!
Main product image of 29/32" ID x 1-1/8" OD Red Cap Thread Gaskets for Import Faucets (Pair)
Magnifying glass
Hover image to zoom

29/32" ID x 1-1/8" OD Red Cap Thread Gaskets for Import Faucets (Pair)

SKU:
SC0200
Rating:
(0)
Q&A:
(0)
29/32" ID x 1-1/8" OD Red Cap Thread Gaskets for Import Faucets (Pair)
Magnifying glass
Hover image to zoom
SC0200 has been discontinued
Discontinued October 4, 2022
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: OD
1-1/8"
Product Highlight: ID
29/32"
Product Highlight: Finish
Red
Product Highlight: Used With
Universal
Product Highlight: Material
Pressed Fiber

Description

Features:
  • Cap Thread Gaskets
  • For American Brass, American Standard, Arrowhead Brass, Briggs, Burlington Brass, Central Brass, Crane, Dick Brothers, Eljer, Grand Haven, Harcraft, Import, Michigan Brass, Price Pfister, Rheem, Royal Brass, Sayco, Savoy, Sterling Brass, and Streamway Faucets
  • 29/32" ID x 1-1/8" OD x 1/16" H
  • Finish: Red
  • Material: Pressed Fiber

Specs

OD:

1-1/8"

ID:

29/32"

Finish:

Red

Used With:

Universal

Material:

Pressed Fiber

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm