Apply to be a TradeMaster!
Main product image of 3/8" ID x 9/16" OD O-Rings for Arrowhead, Gerber, Harcraft (Pair)
Magnifying glass
Hover image to zoom

3/8" ID x 9/16" OD O-Rings for Arrowhead, Gerber, Harcraft (Pair)

SKU:
SC0561
Rating:
(0)
Q&A:
(0)
3/8" ID x 9/16" OD O-Rings for Arrowhead, Gerber, Harcraft (Pair)
Magnifying glass
Hover image to zoom
SC0561 has been discontinued
Discontinued April 25, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: ID
3/8"
Product Highlight: OD
9/16"

Description

–
Features:
  • O-Rings
  • For American Brass, Arrowhead, Aqualine, Gerber, Grand Haven, Harcraft, Indiana Brass, Price Pfister, Savoy, Sayco, Speakman, Sterling, Valley, and Western Brass Faucets
  • 3/8"ID x 9/16"OD
  • Wall Thickness: 3/32"
  • Finish: Black
  • Material: Rubber

Specs

–
ID:

3/8"

OD:

9/16"

Used With:

Savoy

Harcraft

American Brass

Western Brass

Gerber

Aqualine

Arrowhead

Sayco

Grand Haven

Price Pfister

Sterling

Speakman

Indiana Brass

Valley

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm