Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Faucet & Sink Parts
Faucet Aerators
Aerator Parts
3/4" Female Hose x 3/4" Male Hose Aerator Adaptor Snap Nipple w/ Appliance Connector, SF0033X
Brand:
Brasscraft
SKU:
SF0033X
Rating:
(0)
Q&A:
(0)
Hover image to zoom
SF0033X has been discontinued
Discontinued July 2, 2024
This product was discontinued by the manufacturer.
Product Highlights
–
3/4"
Brass, Chrome Plated, White
Brass, Plastic
Threaded, Hose Thread Connection
Male, Female Thread Type
Description
–
Features:
Aerator Adaptor Snap Nipple with Appliance Connector
3/4" Female Hose Thread with Snap Nipple x (SF0079X) 3/4" Male Hose Thread with Snap Coupling
Finish: Chrome, Brass, White
Material: No-Lead Brass and plastic
Includes Washer
Specs
–
Size:
3/4"
Type:
Nipple
Finish:
Brass
Chrome Plated
White
Material:
Brass
Plastic
Connection Type:
Threaded
Hose Thread
Thread Type:
Male
Female
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
5 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video