Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Faucet & Sink Parts
Faucet Aerators
Aerator Parts
3/4" Female x Small Diameter Snap Nipple Chrome Aerator Adaptor for SF0041 & SF0079, SF0043X
Brand:
Brasscraft
SKU:
SF0043X
Rating:
(1)
Q&A:
(0)
Hover image to zoom
SF0043X has been discontinued
Discontinued April 6, 2025
This product was discontinued by the manufacturer.
Product Highlights
–
Chrome Plated
Brass
Threaded Connection
Female, Male Thread Type
Description
–
Features:
Small Diameter Aerator Adapter Snap Nipple
29/32" H
3/4" Female x Small Diameter Snap Nipple
Finish: Chrome
Material: No-Lead Brass and steel
Includes Washer
For use with SF0041 and SF0079
Specs
–
Type:
Nipple
Finish:
Chrome Plated
Material:
Brass
Connection Type:
Threaded
Thread Type:
Female
Male
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
4
out of 1 review
100%
would recommend this product
4
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Yes I would if only it was the best fitting for my applicati
The item was too short for my application, if it extended just a tiny bit longer I could attach the adapter, and connect the hose.
Wish I had an adapter that fits!
Chicago Illinois
4 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video