Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Faucet & Sink Parts
Faucet Aerators
Female Faucet Aerators
Slotless Chrome Female Faucet Aerator w/ Washer, 2.2 GPM
Brand:
Brasscraft
SKU:
SF0048X
Rating:
(1)
Q&A:
(0)
Hover image to zoom
SF0048X has been discontinued
Discontinued January 12, 2024
This product was discontinued by the manufacturer.
Product Highlights
–
Chrome
13/16"
Threaded Connection
Female Thread Type
Brass
Description
–
Features:
Female thread faucet aerator
Slotless
13/16"-24 Female Thread
Flow Rate: 2.2 GPM/8.3 LPM
Finish: Chrome
Material: No Lead Brass
Include Washer
Specs
–
Finish:
Chrome
Size:
13/16"
Connection Type:
Threaded
Thread Type:
Female
Flow Rate (GPM):
2.2
Material:
Brass
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Excellent product and fastest delivery I've ever experienced
Fastest delivery on earth, but I missed judged and got the wrong size and it seems that my needed size doesn't exist, so I got a new faucet.
Zammie
Tennessee
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video