Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Faucet & Sink Parts
Faucet Aerators
Female Faucet Aerators
Slotless Antique Brass Female Thread Faucet Aerator w/ Washer, 2.2 GPM
Brand:
Brasscraft
SKU:
SF0066X
Rating:
(0)
Q&A:
(0)
Hover image to zoom
SF0066X has been discontinued
Discontinued January 25, 2021
This product was discontinued by the manufacturer.
Product Highlights
–
55/64"
Threaded Connection
Female Thread Type
Antique Brass
Brass
Description
–
Features:
Female Thread Faucet Aerator
Slotless
55/64"-27 Male Thread
Flow Rate: 2.2 GPM/8.3 LPM
Finish: Antique Brass
Material: No Lead Brass
Includes Washer
Specs
–
Size:
55/64"
Connection Type:
Threaded
Thread Type:
Female
Flow Rate (GPM):
2.2
Finish:
Antique Brass
Material:
Brass
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
3 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video