The Day Savers – A National Tradesmen Day Contest
Main product image of Double Swivel Spray Chrome Male x Female Faucet Aerator w/ Washer, 2.2 GPM
Magnifying glass
Hover image to zoom

Double Swivel Spray Chrome Male x Female Faucet Aerator w/ Washer, 2.2 GPM

SKU:
SF0077X
Rating:
(7)
Q&A:
(0)
Double Swivel Spray Chrome Male x Female Faucet Aerator w/ Washer, 2.2 GPM
Magnifying glass
Hover image to zoom
SF0077X has been discontinued
Discontinued October 21, 2023
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Size
15/16" x 55/64"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Male, Female Thread Type
Product Highlight: Finish
Chrome Plated
Product Highlight: Material
Brass

Description

Features:
  • Dual Thread Double Swivel Spray Faucet Aerator
  • 360° Swivel Spray with pull down to switch from stream to spray feature
  • 15/16"-27 Male Thread and 55/64"-27 Female Thread
  • Flow Rate: 2.2 GPM Low Flow
  • Finish: Chrome
  • Material: Plastic
  • Include Washer

Specs

Size:

15/16" x 55/64"

Connection Type:

Threaded

Thread Type:

Male

Female

Flow Rate (GPM):

2.2

Finish:

Chrome Plated

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

4.57 out of 7 reviews
86% would recommend this product
4.57
out of 7 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
0%
3 star
0%
2 star
14%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Leaks

Leaks at connection to faucet.
Becca
Rockport, MA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fits perfectly.

This replaced my old one and it is a much needed improvement from the other ones I had to return.
L N
Roselle, NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy switch betw spray and regular flow

Use on kitchen Moen faucet
SinkPerson
USA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I plan on buying this product again.

I had been trying for months to find this swivel sprayer because it was the same I had used before. I am so happy I found your company & the swivel sprayer.
Sue
Hermitage, TN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Cleanup is a breeze

Love it. Makes cleanup a breeze
Aunt baker
New York
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend this sprayer.

Attached to my kitchen sink and it works great.
Anna
Illinois
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well made product that lasts a long time

Most other similar products I have tried mechanically fail in a short period of time.
CCJohn
Carson City, NV
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?