Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Faucet & Sink Parts
Faucet Aerators
Aerator Parts
Small Diameter Snap Coupling x 3/4" Male Hose Dishwasher Coupling Brass Aerator Adapter Appliance Connector, SF0079X
Brand:
Brasscraft
SKU:
SF0079X
Rating:
(0)
Q&A:
(0)
Hover image to zoom
SF0079X has been discontinued
Discontinued July 19, 2024
This product was discontinued by the manufacturer.
Product Highlights
–
3/4"
Brass
Brass, Plastic
Male Thread Type
Hose Thread Connection
Description
–
Features:
Aerator Adaptor Appliance Connector
SMall Diameter Snap Coupling x 3/4" Hose Thread Dishwasher Coupling
Finish: Brass
Material: No Lead Brass and plastic
For use with SF0024, SF0074
Specs
–
Size:
3/4"
Type:
Connector
Finish:
Brass
Material:
Brass
Plastic
Thread Type:
Male
Connection Type:
Hose Thread
Contact
+
Questions?
Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text
888-757-4774
Special Hours:
Closed Now
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9:05am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video