Apply to be a TradeMaster!
Main product image of Universal Snap-On Chrome/White Faucet Spray Aerator w/ Washer, 2.2 GPM, SF0080
Magnifying glass
Hover image to zoom

Universal Snap-On Chrome/White Faucet Spray Aerator w/ Washer, 2.2 GPM, SF0080

SKU:
SF0080
Rating:
(0)
Q&A:
(0)
Universal Snap-On Chrome/White Faucet Spray Aerator w/ Washer, 2.2 GPM, SF0080
Magnifying glass
Hover image to zoom
SF0080 has been discontinued
Discontinued July 19, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Used With
Universal
Product Highlight: Finish
Chrome Plated, White
Product Highlight: Material
Stainless Steel, Rubber

Description

–
Features:
  • Snap-On Faucet Spray Aerator
  • Slotless
  • Universal Fit
  • Flow Rate: 2.2 GPM / 8.3 LPM
  • Finish: Chrome & White
  • Material: Rubber and Stainless Steel
  • Include Washer

Specs

–
Type:

Snap-On

Used With:

Universal

Flow Rate (GPM):

2.2

Finish:

Chrome Plated

White

Material:

Stainless Steel

Rubber

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm