Apply to be a TradeMaster!
Main product image of White Faucet Aerator Insert w/ 2 Washers, 2.2 GPM
Magnifying glass
Hover image to zoom

White Faucet Aerator Insert w/ 2 Washers, 2.2 GPM

SKU:
SF0110
Rating:
(1)
Q&A:
(0)
White Faucet Aerator Insert w/ 2 Washers, 2.2 GPM
Magnifying glass
Hover image to zoom
SF0110 has been discontinued
Discontinued May 12, 2023
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Finish
White
Product Highlight: Material
Plastic

Description

Features:
  • Aerator Insert
  • For use in pull out spouts or standard aerators to replace worn internal components or to convert existing aerators to low flow
  • Flow Rate: 2.2 GPM
  • Finish: White
  • Material: Plastic
  • Include 2 Washers

Specs

Type:

Insert

Flow Rate (GPM):

2.2

Finish:

White

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Do you want water pressure? Here you go!

I was fed up with those water conserving aerators and these do the job! You get a nice strong flow. Especially helpful for older buildings with low water pressure to begin with-pair that with a water conserving aerator and all you get is a trickle! As long as you can afford the water bill........
Nick
Chicago IL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?