Apply to be a TradeMaster!
Main product image of Green/White Faucet Aerator Insert w/ 2 Washers, 1.5 GPM
Magnifying glass
Hover image to zoom

Green/White Faucet Aerator Insert w/ 2 Washers, 1.5 GPM

SKU:
SF0114
Rating:
(0)
Q&A:
(1)
Green/White Faucet Aerator Insert w/ 2 Washers, 1.5 GPM
Magnifying glass
Hover image to zoom
SF0114 has been discontinued
Discontinued May 27, 2023
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Finish
Green, White
Product Highlight: Material
Plastic

Description

Features:
  • Aerator Insert
  • For use in pull out spouts or standard aerators to replace worn internal components or to convert existing aerators to low flow
  • Flow Rate: 1.5 GPM Low Flow
  • Finish: Green & White
  • Material: Plastic
  • Include 2 Washers

Specs

Type:

Insert

Flow Rate (GPM):

1.5

Finish:

Green

White

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Size?

Asked by brumley 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

These are just internal parts, it would fit in an existing aerator. It is not threaded.

Was this review helpful to you?