Apply to be a TradeMaster!
Main product image of Slotless Chrome Female Faucet Aerator w/ 3/4" Female Garden Hose Thread, 2.2 GPM
Magnifying glass
Hover image to zoom

Slotless Chrome Female Faucet Aerator w/ 3/4" Female Garden Hose Thread, 2.2 GPM

SKU:
SF0204X
Rating:
(3)
Q&A:
(0)
Slotless Chrome Female Faucet Aerator w/ 3/4" Female Garden Hose Thread, 2.2 GPM
Magnifying glass
Hover image to zoom
SF0204X has been discontinued
Discontinued May 19, 2023
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Outlet Type
Garden Hose Thread
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Finish
Chrome Plated
Product Highlight: Material
Brass

Description

Features:
  • Female thread faucet aerator
  • Slotless
  • 3/4" Female garden hose thread
  • Flow Rate: 2.2 GPM/8.3 LPM
  • Finish: Chrome
  • Material: No Lead Brass
  • Include Washer

Specs

Size:

3/4"

Outlet Type:

Garden Hose Thread

Connection Type:

Threaded

Thread Type:

Female

Flow Rate (GPM):

1.5

Finish:

Chrome Plated

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Worked as expected

I bought this for an outdoor sink (hose bib into galvanized bucket with a drain) for my wife to wash her hands after working with the horses. Works great, I didn't realize however it's a 5 pack.. I guess I have spares.
Jmorgan
California
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

First time buyer- will buy again.

Product quality excellent - Fit my application as desired.- On time ship - no negatives with this Supplier at all Would recommend to anyone
Dan in FLA
Central Florida
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked exactly as expected

The aerator worked as expected and fit the hose thread perfectly.
Lee
Berlin, MA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?