Apply to be a TradeMaster!
Main product image of Faucet Mounting Nuts for 1/2" IPS (2 per card)
Magnifying glass
Hover image to zoom

Faucet Mounting Nuts for 1/2" IPS (2 per card)

SKU:
SF0457
Rating:
(2)
Q&A:
(0)
Faucet Mounting Nuts for 1/2" IPS (2 per card)
Magnifying glass
Hover image to zoom
SF0457 has been discontinued
Discontinued September 22, 2023
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Finish
Chrome Plated
Product Highlight: Material
Steel

Description

  • Faucet Mounting Nuts
  • For 1/2" IPS
  • Finish: Chrome
  • Material: Steel

Specs

IPS Size:

1/2"

Finish:

Chrome Plated

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Saved me buying 3 new faucets

Replaced 3 old formica vanity tops with new granite ones. The thickness of the granite did not allow the faucet shanks to protrude far enough to get the thick plastic faucet mounting nuts on with the water connectors. Faucet shank extenders were very expensive and added another sealing area. These faucet mounting nuts were thin enough to allow the water connectors to screw on tight.
Max the plumber
Raeigh, NC
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Perfect fit, available, inexpensive. The local plumbing supply said "those are usually supplied with the faucet." No kidding, I don't have those, I need another.
Dave
NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?