Apply to be a TradeMaster!
Main product image of Sink Spray Head w/ Hose (White)
Magnifying glass
Hover image to zoom
Sink Spray Head w/ Hose (White)
Magnifying glass
Hover image to zoom
SF1813 has been discontinued
Discontinued January 6, 2021
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Finish
White
Product Highlight: Material
Plastic, Vinyl

Description

Features:
  • Sink Spray Head with Hose
  • Fits Most Faucets with Spray Attachment
  • Sink Spray Hose: 1/4" OD x 4' Length
  • Finish: White
  • Material: Plastic Sink Spray Head and Vinyl Hose
  • Includes (1) Sink Spray Head, (1) Sink Spray Hose, and (1) FIP Adaptor

Specs

Finish:

White

Material:

Plastic

Vinyl

Product Type:

Hose

Spray Head

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am7:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm