Apply to be a TradeMaster!
Main product image of Lavatory Pop-Up Ball Rod Assembly (Chrome)
Magnifying glass
Hover image to zoom

Lavatory Pop-Up Ball Rod Assembly (Chrome)

SKU:
SF1925
Rating:
(2)
Q&A:
(0)
Lavatory Pop-Up Ball Rod Assembly (Chrome)
Magnifying glass
Hover image to zoom
SF1925 has been discontinued
Discontinued September 19, 2023
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Size
6"
Product Highlight: Length (Inches)
9" Length
Product Highlight: Finish
Chrome Plated
Product Highlight: Material
Brass, Plastic

Description

Features:
  • Lavatory Pop-Up Ball Rod Assembly
  • Fits Most Lav Drains
  • 9" Brass Pivot Rod assembled (6" unassembled)
  • Finish: Chrome
  • Material: Brass and Plastic
  • Includes (1) Pivot Rod, (2) Gaskets, and (3) Pivot Balls

    Specs

    Size:

    6"

    Length (Inches):

    9"

    Finish:

    Chrome Plated

    Material:

    Brass

    Plastic

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm

    Response by Wed

    You May Also Need

    Product Reviews

    4 out of 2 reviews
    100% would recommend this product
    4
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    50%
    4 star
    0%
    3 star
    50%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    product is fine. person pulling product off shelf need help

    i ordered a kit that was supposed to have 3 of these in it, and the box kit (for 3) showed up but only 1 pop-up device was in it. Called customer service, and they promptly place order for the 2 missing, but person who pulled the order misread the item number and sent wrong item. called customer service again and they placed another order, which was finally the right items
    George
    Columbus, OH
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Worked just fine

    Worked great as there were three different ball choices. I did have to use the original gasket material though.
    Big Bruce
    Hartford, CT
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?