Apply to be a TradeMaster!
Main product image of Sink Spray Head for Delta Faucets (Chrome)
Magnifying glass
Hover image to zoom

Sink Spray Head for Delta Faucets (Chrome)

SKU:
SFD1821D
Rating:
(3)
Q&A:
(0)
Sink Spray Head for Delta Faucets (Chrome)
Magnifying glass
Hover image to zoom
SFD1821D has been discontinued
Discontinued May 31, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Plastic

Description

–
Features:
  • Sink Spray Head
  • For Delta Faucets
  • Finish: Chrome
  • Material: Plastic

Specs

–
Finish:

Chrome

Material:

Plastic

Product Type:

Hose

Spray Head

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

ALL GOOD

My Delta kitchen spray head would not shut off and I couldn't fix it. Looking on line I found several exact replacements that were ridiculously expensive and I put off the search. Later I tried again through SupplyHouse and found a replacement sprayer. I thought it was a generic replacement and was very surprised to find an original replacement when I received it. The price was fantastic and shipping / processing time was amazingly short. There is not much more good to say about SupplyHouse. I have bookmarked them.
Ray
El Paso, TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very satisfied with this product.

It was easy to install and arrived in a timely manner.
Ellie
UnDilla, N. Y.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I WOULD BUY THIS PRODUCT AGAIN

CREAT SUDS IN KITCHEN SINK TO WASH, THEN RINSE
JOE
Braintree ma.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?