Apply to be a TradeMaster!
Main product image of 1/2" x 1/4" Pop-Up Ball Rod for Delta Faucets (Chrome), SFD1932
Magnifying glass
Hover image to zoom

1/2" x 1/4" Pop-Up Ball Rod for Delta Faucets (Chrome), SFD1932

SKU:
SFD1932
Rating:
(1)
Q&A:
(0)
1/2" x 1/4" Pop-Up Ball Rod for Delta Faucets (Chrome), SFD1932
Magnifying glass
Hover image to zoom
$9.34 each
In Stock
In Stock
Get 1 Thu, Sep 17
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Height (Inches)
0.25" Height
Product Highlight: Width (Inches)
1/4" Width
Product Highlight: Diameter (Inches)
12" Diameter
Product Highlight: Finish
Chrome Plated
Product Highlight: Material
Brass
Product Highlight: Used With
Delta

Description

Features:
  • Pop-Up Ball Rod
  • For Delta Faucets
  • 12" D x 1/4" W x 1/4" H
  • Finish: Chrome
  • Material: Brass

Specs

Type:

Rod

Height (Inches):

0.25"

Width (Inches):

1/4"

Diameter (Inches):

12"

Finish:

Chrome Plated

Material:

Brass

Used With:

Delta

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

it works

it works
customer
Maryland
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy