Apply to be a TradeMaster!
Main product image of 8" x 1-1/4" Top OD Lavatory Pop-Up Assembly Delta Faucets, 20 GA (Chrome), SFD1958
Magnifying glass
Hover image to zoom

8" x 1-1/4" Top OD Lavatory Pop-Up Assembly Delta Faucets, 20 GA (Chrome), SFD1958

SKU:
SFD1958
Rating:
(0)
Q&A:
(0)
8" x 1-1/4" Top OD Lavatory Pop-Up Assembly Delta Faucets, 20 GA (Chrome), SFD1958
Magnifying glass
Hover image to zoom
$71.94 each
In Stock
In Stock
Get 4 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
8"
Product Highlight: OD
1-1/4"
Product Highlight: Used With
Delta

Description

–
Features:
  • Lavatory Pop-Up Assembly
  • For Delta Faucets
  • 8" Tailpiece x 1-1/4" Top OD
  • 20 Gauge
  • Finish: Chrome
  • Includes (1) RP5651 Ball Rod Assembly, (1) Pop-Up Assembly, and (1) Pop-Up Rod Assembly

Specs

–
Finish:

Chrome

Type:

Assembly

Size:

8"

OD:

1-1/4"

Gauge:

20

Used With:

Delta

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy