Apply to be a TradeMaster!
Main product image of Price Pfister Old Style Windsor Faucet Handles for Lav/Kitchen, Pair (Clear/Chrome), SH2751
Magnifying glass
Hover image to zoom

Price Pfister Old Style Windsor Faucet Handles for Lav/Kitchen, Pair (Clear/Chrome), SH2751

SKU:
SH2751
Rating:
(0)
Q&A:
(0)
Price Pfister Old Style Windsor Faucet Handles for Lav/Kitchen, Pair (Clear/Chrome), SH2751
Magnifying glass
Hover image to zoom
SH2751 has been discontinued
Discontinued July 19, 2024
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Used With
Price Pfister
Product Highlight: Finish
Clear, Chrome Plated
Product Highlight: Material
Acrylic

Description

  • Old Style Windsor
  • Finish: Clear and Chrome
  • Material: Acrylic
  • Includes Hot and Cold Handles

Specs

Used With:

Price Pfister

Type:

Hot/Cold

Finish:

Clear

Chrome Plated

Material:

Acrylic

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm