Apply to be a TradeMaster!
Main product image of Price Pfister New Style Windsor Faucet Handles for Lav/Kitchen, Pair (Clear/Chrome)
Magnifying glass
Hover image to zoom

Price Pfister New Style Windsor Faucet Handles for Lav/Kitchen, Pair (Clear/Chrome)

SKU:
SH2754-B
Rating:
(0)
Q&A:
(0)
Price Pfister New Style Windsor Faucet Handles for Lav/Kitchen, Pair (Clear/Chrome)
Magnifying glass
Hover image to zoom
SH2754-B has been discontinued
Discontinued January 10, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Used With
Price Pfister
Product Highlight: Finish
Chrome Plated, Clear
Product Highlight: Material
Acrylic

Description

–
  • New Style Windsor
  • Finish: Clear and Chrome
  • Material: Acrylic
  • Includes Hot and Cold Handles

Specs

–
Used With:

Price Pfister

Type:

Hot/Cold

Finish:

Chrome Plated

Clear

Material:

Acrylic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm