Apply to be a TradeMaster!
Main product image of Sterling Faucet Handles for Lav/Kitchen, Pair (Chrome)
Magnifying glass
Hover image to zoom

Sterling Faucet Handles for Lav/Kitchen, Pair (Chrome)

SKU:
SH2956-B
Rating:
(0)
Q&A:
(0)
Sterling Faucet Handles for Lav/Kitchen, Pair (Chrome)
Magnifying glass
Hover image to zoom
SH2956-B has been discontinued
Discontinued May 8, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Used With
Sterling
Product Highlight: Material
Zinc

Description

–
  • Finish: Chrome
  • Material: Zinc
  • Includes Hot and Cold Handles

Specs

–
Finish:

Chrome

Used With:

Sterling

Type:

Hot/Cold

Material:

Zinc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm