Apply to be a TradeMaster!
Main product image of Moen Faucets Posi-Temp, Long/Shallow Broach Handle for Lav/Kitchen (Clear), SH7187
Magnifying glass
Hover image to zoom

Moen Faucets Posi-Temp, Long/Shallow Broach Handle for Lav/Kitchen (Clear), SH7187

SKU:
SH7187
Rating:
(0)
Q&A:
(0)
Moen Faucets Posi-Temp, Long/Shallow Broach Handle for Lav/Kitchen (Clear), SH7187
Magnifying glass
Hover image to zoom
SH7187 has been discontinued
Discontinued July 19, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Used With
Moen
Product Highlight: Finish
Clear
Product Highlight: Material
Acrylic

Description

–
  • Posi-Temp - Long/Shallow Broach
  • Finish: Clear
  • Material: Acrylic

Specs

–
Used With:

Moen

Type:

Single Lever

Finish:

Clear

Material:

Acrylic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm