Apply to be a TradeMaster!
Main product image of Symmons Faucets Temptrol Handle for Tub/Shower (Chrome)
Magnifying glass
Hover image to zoom

Symmons Faucets Temptrol Handle for Tub/Shower (Chrome)

SKU:
SH7833-B
Rating:
(2)
Q&A:
(0)
Symmons Faucets Temptrol Handle for Tub/Shower (Chrome)
Magnifying glass
Hover image to zoom
SH7833-B has been discontinued
Discontinued May 11, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Used With
Symmons
Product Highlight: Material
Zinc

Description

–
  • Temptrol
  • Finish: Chrome
  • Material: Zinc

Specs

–
Finish:

Chrome

Used With:

Symmons

Type:

Single Lever

Material:

Zinc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Temptrol Volume Control Spindle Kit
SKU: TA-25B-RP
Symmons

Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Use with caution

The nice thing about this handle is it feels good in the hand. It is heavier the the more expensive plastic handle but there is one big caveat. Many times when I come across a shower that has had one of these handles on it for many years there is no removing it, the zinc has fused to the end of the brass cartridge. The only way to remove it is to break it off. Now you have to install a new handle and a new cartridge! If you use this for a repair be sure to apply a ton of grease between the two before you install the handle. I would recommend it but only if you grease it up.
Screamin' Jay
Southern NH
4 years ago
Was this review helpful to you?

Just what we need

Still needed, today
Tom
Grantham N.H.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?