Apply to be a TradeMaster!
Main product image of 1-1/2" Clear New Style Hot & Cold Handle Caps for Delta Faucets, SHD0562D
Magnifying glass
Hover image to zoom

1-1/2" Clear New Style Hot & Cold Handle Caps for Delta Faucets, SHD0562D

SKU:
SHD0562D
Rating:
(0)
Q&A:
(0)
1-1/2" Clear New Style Hot & Cold Handle Caps for Delta Faucets, SHD0562D
Magnifying glass
Hover image to zoom
$5.74 each
BOX UP & SAVE 5%
$27.15 box of 5
$5.43 each
In Stock
In Stock
Get 5 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Delta
Product Highlight: Finish
Clear
Product Highlight: Material
Acrylic
Product Highlight: Size
1-1/2"

Description

–
  • New Style
  • Finish: Clear
  • Material: Acrylic
  • Includes Hot and Cold Caps

Specs

–
Used With:

Delta

Finish:

Clear

Material:

Acrylic

Size:

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy