Apply to be a TradeMaster!
Main product image of Delta Faucets 600 Series Handle for Lav/Kitchen/Tub/Shower (Chrome), SHD6819
Magnifying glass
Hover image to zoom

Delta Faucets 600 Series Handle for Lav/Kitchen/Tub/Shower (Chrome), SHD6819

SKU:
SHD6819
Rating:
(0)
Q&A:
(0)
Delta Faucets 600 Series Handle for Lav/Kitchen/Tub/Shower (Chrome), SHD6819
Magnifying glass
Hover image to zoom
$20.00 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Used With
Delta
Product Highlight: Material
Zinc

Description

–
  • 600 Series
  • Finish: Chrome
  • Material: Zinc
  • Single Lever
  • 1-5/16" D x 4" H

Specs

–
Finish:

Chrome

Used With:

Delta

Type:

Single Lever

Material:

Zinc

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy