Apply to be a TradeMaster!
Main product image of Delta Faucets 1300/1400 Series Handle for Tub/Shower (Chrome), SHD6820
Magnifying glass
Hover image to zoom

Delta Faucets 1300/1400 Series Handle for Tub/Shower (Chrome), SHD6820

SKU:
SHD6820
Rating:
(0)
Q&A:
(0)
Delta Faucets 1300/1400 Series Handle for Tub/Shower (Chrome), SHD6820
Magnifying glass
Hover image to zoom
$21.21 each
In Stock
In Stock
Get 11 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Used With
Delta
Product Highlight: Material
Zinc

Description

–
  • Monitor® 1300/1400 Series
  • Finish: Chrome
  • Material: Zinc
  • Single Lever
  • 4" Length

Specs

–
Finish:

Chrome

Used With:

Delta

Type:

Single Lever

Material:

Zinc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy