Apply to be a TradeMaster!
Main product image of Delta Faucets Blade Handles for Lav/Kitchen, Pair (Chrome), SHD7926
Magnifying glass
Hover image to zoom

Delta Faucets Blade Handles for Lav/Kitchen, Pair (Chrome), SHD7926

SKU:
SHD7926
Rating:
(0)
Q&A:
(0)
Delta Faucets Blade Handles for Lav/Kitchen, Pair (Chrome), SHD7926
Magnifying glass
Hover image to zoom
$65.78 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Used With
Delta
Product Highlight: Material
Zinc

Description

–
  • Blade
  • Finish: Chrome
  • Material: Zinc
  • Hot & Cold Handles
  • 4" Length x 1-9/16" H

Specs

–
Finish:

Chrome

Used With:

Delta

Type:

Hot/Cold

Material:

Zinc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy