Apply to be a TradeMaster!
Main product image of Chicago Faucet Repair Kit
Magnifying glass
Hover image to zoom
Chicago Faucet Repair Kit
Magnifying glass
Hover image to zoom
SL0058 has been discontinued
Discontinued April 10, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Used With
Chicago Faucet
Product Highlight: Material
Brass, Plastic, Fibre, Rubber, Stainless Steel

Description

–
  • For Two Handle Faucets
  • Material: Brass, Fibre, Plastic, Rubber, and Stainless Steel
  • Includes (1) Large Metal Seat, (1) Metal Stem Nut Washer, (1) Stem Nut, (2) Flat Washers, (1) Bibb Washer, (1) Conical Packing, (1) O-Ring, and (1) Cap Thread Gasket
  • Accessory for: Chicago Faucet

Specs

–
Used With:

Chicago Faucet

Type:

Repair Kit

Material:

Brass

Plastic

Fibre

Rubber

Stainless Steel

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

no

metal to thin washer cup could not even be tightened down on stem. the nuts were a little large and one had no threads
TC
Cleveland, Oh.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?