The Day Savers – A National Tradesmen Day Contest
Main product image of Valley Single Lever Cartridge for Pressure Balance Valves
Magnifying glass
Hover image to zoom

Valley Single Lever Cartridge for Pressure Balance Valves

SKU:
SL1251
Rating:
(2)
Q&A:
(0)
Valley Single Lever Cartridge for Pressure Balance Valves
Magnifying glass
Hover image to zoom
SL1251 has been discontinued
Discontinued March 2, 2023
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Used With
Valley
Product Highlight: Finish
White
Product Highlight: Material
Plastic

Description

  • Pressure Balance Valves
  • Finish: White
  • Material: Plastic
  • Length: 4"
  • Accessory for: Valley

Specs

Used With:

Valley

Type:

Cartridge

Finish:

White

Material:

Plastic

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Right Part, Best Price, Fast Shipping

TLDR : This fixed my out of manufacture builder grade tub faucet flawlessly. Shipping stated monday - part came the saturday before. Cost was much much cheaper than literally any where else I could even find the part. I might buy another one to keep on hand but it should last at least another decade before that. Now if someone could make a conversion cartridge so it could use different handle kits - that would be amazing.
Argus
North Texas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Rare stuff

Some sites, I could not find bathroom fittings, online or at store. So if you need the thing that is old and you can't find any where. Contact Supply home. And you can get it. Nice and well working.
Haji
Worcester MA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?