Apply to be a TradeMaster!
Main product image of 1/4" x 25 Ft. Electric Spinner
Magnifying glass
Hover image to zoom

1/4" x 25 Ft. Electric Spinner

SKU:
ST-110-ES
Rating:
(0)
Q&A:
(0)
1/4" x 25 Ft. Electric Spinner
Magnifying glass
Hover image to zoom
ST-110-ES has been discontinued
Discontinued March 24, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Power Source
Corded

Description

–
The Brass Craft 1/4 in. x 25 ft. Electric Spinner is designed for homeowner and maintenance applications and is used for sinks, showers, and tub drains. It helps clear clogs in 3/4 in. - 3 in. diameter pipes with up to 25 ft. deep. The spinner is powered by a high-torque motor and it features an open-hook music wire cable.

Features:
  • High-Torque, Double Insulated, Variable Speed Motor.
  • One-piece corrosion-resistant plastic drum
  • 25 ft. agile music wire cable allows quick and easy maneuvering around tight bends
  • Use to clear clogs in 3/4 in. - 3 in. lines
  • Safe, reliable and easy to use

Specs

–
Product Type:

Drain Snake

Electric Spinner

Type:

Power

Drain Size:

3/4"- 3"

Cable Length:

25'

Cable Diameter:

1/4"

Includes:

Cable

Head Cutter

Power Source:

Corded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm