| Product Type: | Drum Machine |
|---|---|
| Drain Size: | 3/4"- 3" |
| Cable Length: | 50' |
| Cable Type: | Slotted End |
| Cable Diameter: | 5/16" |
| Power Source: | Corded |
| Batteries Included: | 0 |
| Includes: | Cable Head Attachment Set Cable |
Yes, the cable drum machine clears sink basins, showers and tub drains. It can clear clogs in 3/4 in. - 3 in. diameter pipes up to 50 ft. deep.