Apply to be a TradeMaster!
Main product image of Central Brass Lavatory/Kitchen Stem, Old-Style (Hot)
Magnifying glass
Hover image to zoom

Central Brass Lavatory/Kitchen Stem, Old-Style (Hot)

SKU:
ST0085X-B
Rating:
(1)
Q&A:
(0)
Central Brass Lavatory/Kitchen Stem, Old-Style (Hot)
Magnifying glass
Hover image to zoom
ST0085X-B has been discontinued
Discontinued November 4, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Used With
Central Brass
Product Highlight: Length (Inches)
1-9/16" Length
Product Highlight: Length
1

Description

–
  • Old-Style
  • Compression Stem
  • Finish: Brass
  • Material: No-Lead Brass
  • Length 1 (1-9/16")

Specs

–
Used With:

Central Brass

Type:

Hot

Length (Inches):

1-9/16"

Length:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

on time and exactly as described

My Bathroom faucet was dripping and I needed a new faucet stem.Nice to purchase a product that was delivered on time well packaged and in perfect new condition. On the package was exactly the tools I needed, a screw driver and plier. This product was not available at my local hardware store. Went on line found this company and easily found exactly what I needed. Watched a you tube video just to be sure and the whole job was done in 1/2 an hour with no problems.
margaret
Rhode Island
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?